Beli trusco protector tool case di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Protector Tool Case with Casters (Kotak Perkakas)atribut:
- Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Material: Polyethylene
- Usable Inner Dimension (mm): 512 x 292 x 180
- DEWALT Rolling Tool BoxDeskripsi:DEWALT Tough System rolling tool boxes have wheels and an extendable handle to pull heavy tools and parts from one location to another. Their large, deep body provides ample storage space and their hinged lid swings open for access to load and unload tools. These plastic tool boxes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.atribut:
- Overall Width (inch): 23 7/8
- Series: Tough system
- Overall Height (inch): 16 5/8
- Overall Depth (inch): 19 5/8
- Includes: Removable Tray
- Total Load Capacity (lbs): 250
- Body Finish: Matte
- Caster Diameter (inch): 8
- Caster Material: Plastic
- Color: Black
- Handle Length (inch): 38 7/8
- Interior Dimensions (HxDxW) (inch): 38 x 19 x 23
- Load Capacity per Drawer (lbs): 250
- Manufacturer Part Number: DWST08450
- Material: Plastic
- Number of Compartments: 1
- Number of boxes: 1
- Total Storage Capacity (cu-in): 11362
- UNSPSC: 24112401
- Pelican Protector Long Case with FoamDeskripsi:Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubsatribut:
- Color: Black
- Latch: ABS
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Material: Body; Polypropylene
- TRUSCO Kotak Perkakas ProtektorDeskripsi:-A resin tool case with high durability and sealability, so it is optimum for storing and transporting precision machinery.-Buffer Urethane-Shoulder belt(L/XL size only)
- TRUSCO Protector Tool Case Plastic (Kotak Perkakas)atribut:
- Material: Plastic
- TEKIRO Tool BoxDeskripsi:Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
- TRUSCO Koper Perkakas BerodaDeskripsi:Storage and transport of precision machinery.atribut:
- Mass (kg): 4.62
- Outer Dimensions (Width x Depth x Height) (mm): 490 x 410 x 230
- Specifications: Cylinder Lock Mounting Possible (Sold Separately)
- Type: Drip-Proof Type
- Withstand Load (kg): 50
- Color: Black
- Usable Inner Dimension (mm): 440 x 350 x 185
- Pelican Protector Case with Foamatribut:
- Pins Material: Stainless Steel
- TRUSCO Tool Box Aluminum Case (Kotak Perkakas Aluminum)atribut:
- Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
- Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
- Color: Silver
- Kennedy High Capacity Case with Trolley & TSA LocksDeskripsi:A high capacity tool case that has been manufactured from HDPE polyethylene, meaning they provide a real shield against accidental shocks. Fitted with TSA locks and supplied with 4 keys.Contents- 2 tool boards (each with 31 elasticated tool loops)- An expandable document compartment- 3 small organisers- A customisable storage compartment with dividersSpare Kennedy Accessories available here: •Locks With Keys 567-7608; •Upper Tool Board 567-7670;•Lower Tool Board 567-7672;•'D' Shape Case Handle 567-7601;•Telescopic Handle and Wheel Set 567-7700atribut:
- Lock Type: TSA
- Color: Black; Silver
- Material: HDPE Resin
Daftar Harga trusco protector tool case Terbaru March 2026
| TRUSCO Protector Tool Case with Casters (Kotak Perkakas) | Rp3.699.900 |
| DEWALT Rolling Tool Box | Rp2.799.900 |
| Pelican Protector Long Case with Foam | Rp9.299.900 |
| TRUSCO Kotak Perkakas Protektor | Rp599.900 |
| SHUTER Steel Parts Cabinet (Lemari Cabinet) | Rp6.900 |
| TRUSCO Protector Tool Case Plastic (Kotak Perkakas) | Rp599.900 |
| KRISBOW Koper Pelindung Peralatan Tipe Protective Case | Rp329.900 |
| KRISBOW Koper Anti Air (Box Pengaman) | Rp1.299.900 |
| TEKIRO Tool Box | Rp189.900 |
| TRUSCO Koper Perkakas Beroda | Rp3.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101002010-1.jpg)



/P101004086-1.jpg)
/P101001894-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Tempat%20Ponsel/KRISBOW%20Koper%20Anti%20Air%20(Box%20Pengaman)/2cP101518084-2.jpg)



/P102006238-1.jpg)



%20Tool%20Set/kgP105279736-1.jpg)